Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor Air Quality Tester, CO2 0 to 5000

  • Mfr # 2212

  • Zoro # G4704061


product price: $2,366.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Accuracy
CO2 +/-3% of Reading or +/-3 PPM
Display
Multiline LCD
Carbon Monoxide Measurement Range (PPM)
0 to 500
Relative Humidity Range
2 to 98%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212
Zoro #
G4704061
UPC #
041111001296
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Indoor Air Quality Tester
Power Source
Battery
Accuracy
CO2 +/-3% of Reading or +/-3 PPM
Display
Multiline LCD
Carbon Monoxide Measurement Range (PPM)
0 to 500
Relative Humidity Range
2 to 98%
Temp. Range
-4 to 140 F
Carbon Dioxide Concentration
0 to 5000 ppm
Resolution
CO2 1 ppm
Humidity Accuracy
From 2 to 80% +/-2%, From 80 to 98% +/-3%
Includes
Calibration Cap, Carrying Case, Connection Tube, Meter, Probe, Probe Stand, RS-232C Cable, USB to Serial Adapter
Low Battery Indicator
Yes
Auto Power Off
No
Minimum Carbon Monoxide Measured
0 ppm
Number of Records Stored
1,500
Digital Display Screen Type
LCD
Maximum Carbon Dioxide Measured
5,000 ppm
Alert Type
Digital Display
PPM Accuracy
+/-3% or +/-3ppm (Carbon Monoxide) (Whichever is Greater), +/-3% or +/-50 ppm (Carbon Dioxide) (Whichever is Greater)
Minimum Temperature Measured
-4 Degrees F
Relative Humidity Accuracy
+/-2 % from 2 to 80% RH; +/-3 % from 80 to 98% RH
Gases Detected
Carbon Dioxide, Carbon Monoxide
Maximum Relative Humidity Measured
98 %
Maximum Carbon Monoxide Measured
500 ppm
Minimum Carbon Dioxide Measured
0 ppm
Battery Voltage
1.5V
Maximum Temperature Measured
140 Degrees F
Batteries Included
Yes
Temperature Accuracy
+/-1 Degrees
Minimum Relative Humidity Measured
2 %
Testing Functions
Relative Humidity, Temperature
Calibration Certificate Type
NIST
Battery Run Time
10 hr

Description

Indoor Air Quality Tester, Calibration Certificate Type NIST, Digital Display Screen Type LCD, Includes Calibration Cap, Carrying Case, Connection Tube, Meter, Probe, Probe Stand, RS-232C Cable, USB to Serial Adapter, Maximum Carbon Dioxide Measured 5,000 ppm, Maximum Carbon Monoxide Measured 500 ppm, Maximum Relative Humidity Measured 98 Percent, Maximum Temperature Measured 140 Degrees F, Minimum Carbon Dioxide Measured 0 ppm, Minimum Carbon Monoxide Measured 0 ppm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.