Zoro Homepage

Cantilever Clamp, 1", 350 lb., Steel

  • Mfr # K010R

  • Zoro # G9791817


product price: $19.04
/ea

Key Features

Max. Opening
1 in
Throat Depth
1/2 in
Body Material
Steel
Clamping Force
350 lb
Clamping Pressure
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010R
Zoro #
G9791817
UPC #
-
Country of Origin
United States

Dimensions

Throat Depth
1/2 in
Throat Depth - Open
1/2 in
Throat Depth - Closed
1/2 in

Details

Item
Cantilever Clamp
Max. Opening
1 in
Body Material
Steel
Clamping Force
350 lb
Clamping Pressure
350 lb
Body Finish
Zinc-Plated
Anvil Material
Copper Plated Steel
Finish
Copper plated
Duty Rating
Light Duty
Handle Design
Round
Jaw Opening - Maximum
1 in
Jaw Pad Material
Copper-Plated Steel
Spindle Material1
Copper-Plated Steel
Jaw Pad Type
Flat, V-Grooved

Description

Cantilever Clamp, Jaw Pad Type Flat, V-Grooved, Jaw Opening - Maximum 1 in, Throat Depth - Closed 1/2 in, Throat Depth - Open 1/2 in, Clamping Force 350 lb, Body Finish Zinc-Plated, Body Material Steel, Spindle Material Copper-Plated Steel, Handle Design Round, Jaw Pad Material Copper-Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.