Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Clamp, 4-1/4in, 1700 lb., Steel

  • Mfr # K045TPD

  • Zoro # G9791801


product price: $44.10
/ea

Key Features

Max. Opening
4 1/4 in
Throat Depth
2 1/2 in
Body Material
Steel
Clamping Force
1,700 lb
Clamping Pressure
1,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K045TPD
Zoro #
G9791801
UPC #
-
Country of Origin
United States

Dimensions

Throat Depth
2 1/2 in
Throat Depth - Closed
2 1/2 in
Throat Depth - Open
2 1/4 in

Details

Item
Cantilever Clamp
Max. Opening
4 1/4 in
Body Material
Steel
Clamping Force
1,700 lb
Clamping Pressure
1,700 lb
Anvil Material
Copper Plated Steel
Body Finish
Zinc-Plated
Finish
Copper plated
Duty Rating
Medium Duty
Handle Design
Fixed T
Spindle Material1
Plastic Pad on Steel Jaw
Jaw Pad Material
Copper-Plated Steel
Jaw Opening - Maximum
4 1/2 in
Jaw Pad Type
Flat

Description

When you need to apply a lot of pressure on a project, the Kant-Twist K045TPD Cantilever Clamp is the perfect tool. It will keep your parts secure while you work. The clamp has a throat depth of 2 1/2 in., and a max opening of 4 1/4 in. Featuring an anvil made of copper plated steel, this cantilever clamp also has a copper plated steel body. With 1700 lb. of clamping pressure, it will hold onto whatever you are working on without slipping or loosening its grip. When it comes to heavy duty jobs, the Kant Twist K045TPD Cantilever Clamp is up for the task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.