Cantilever Clamp, Steel, 1-13/16" D Throat

  • Mfr # K025TPD

  • Zoro # G7952614


product price: $31.79
/ea

Key Features

Max. Opening
2 1/2 in
Throat Depth
1 13/16 in
Body Material
Steel
Clamping Force
700 lb
Clamping Pressure
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K025TPD
Zoro #
G7952614
UPC #
682241321207
Country of Origin
United States

Dimensions

Throat Depth
1 13/16 in
Throat Depth - Closed
1 13/16 in
Throat Depth - Open
1 3/4 in

Details

Item
Cantilever Clamp
Max. Opening
2 1/2 in
Body Material
Steel
Clamping Force
700 lb
Clamping Pressure
700 lb
Body Finish
Zinc-Plated
Duty Rating
Light Duty
Anvil Material
Copper Plated Steel
Handle Design
Fixed T
Jaw Pad Material
Copper-Plated Steel
Jaw Pad Type
Flat
Spindle Material1
Plastic Pad on Steel Jaw
Jaw Opening - Maximum
2 1/4 in

Description

Cantilever Clamp, Jaw Pad Type Flat, Jaw Opening - Maximum 2 1/4 in, Throat Depth - Closed 1 13/16 in, Throat Depth - Open 1 3/4 in, Clamping Force 700 lb, Body Finish Zinc-Plated, Body Material Steel, Spindle Material Plastic Pad on Steel Jaw, Handle Design Fixed T, Jaw Pad Material Copper-Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.