Zoro Homepage

Cantilever Clamp, Steel, 3/8" D Throat

  • Mfr # K007R

  • Zoro # G7952133


product price: $18.15
/ea

Key Features

Max. Opening
3/4 in
Throat Depth
3/8 in
Body Material
Steel
Clamping Force
200 lb
Clamping Pressure
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K007R
Zoro #
G7952133
UPC #
682241282607
Country of Origin
United States

Dimensions

Throat Depth
3/8 in
Throat Depth - Closed
3/8 in
Throat Depth - Open
3/8 in

Details

Item
Cantilever Clamp
Max. Opening
3/4 in
Body Material
Steel
Clamping Force
200 lb
Clamping Pressure
200 lb
Body Finish
Zinc-Plated
Anvil Material
Copper Plated Steel
Duty Rating
Light Duty
Handle Design
Round
Jaw Opening - Maximum
3/4 in
Jaw Pad Material
Copper-Plated Steel
Spindle Material1
Copper-Plated Steel
Jaw Pad Type
Flat, V-Grooved

Description

Cantilever Clamp, Jaw Pad Type Flat, V-Grooved, Jaw Opening - Maximum 3/4 in, Throat Depth - Closed 3/8 in, Throat Depth - Open 3/8 in, Clamping Force 200 lb, Body Finish Zinc-Plated, Body Material Steel, Spindle Material Copper-Plated Steel, Handle Design Round, Jaw Pad Material Copper-Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.