T-Clamp, 1 In, 1/2 Throat, 350 lb, Steel

  • Mfr # K010T

  • Zoro # G4604801


product price:  $18.59
/ea

Key Features

Max. Opening
1 in
Throat Depth
1/2 in
Body Material
Stainless Steel
Clamping Force
350 lb
Clamping Pressure
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K010T
Zoro #
G4604801
UPC #
-
Country of Origin
United States

Dimensions

Throat Depth
1/2 in
Throat Depth - Closed
1/2 in
Throat Depth - Open
1/2 in

Details

Item
Cantilever Clamp
Max. Opening
1 in
Body Material
Stainless Steel
Clamping Force
350 lb
Clamping Pressure
350 lb
Finish
Copper plated
Body Finish
Zinc-Plated
Anvil Material
Copper Plated Steel
Duty Rating
Light Duty
Handle Design
Sliding T
Jaw Opening - Maximum
1 in
Spindle Material1
Copper-Plated Steel
Jaw Pad Type
Flat, V-Grooved
Jaw Pad Material
Copper-Plated Steel

Description

When you need to secure large objects, the Kant-Twist K010T T-Clamp is the tool for the job. It can be used on a variety of materials, including metal and concrete. This T-clamp has a throat depth of 1/2 in., allowing it to hold objects up to 350 lb. The copper plated steel body ensures that this clamp resists corrosion, while the zinc plated steel anvil protects against scratching. The clamping pressure can be adjusted with its 1 in. max opening, which allows you to fit into different work spaces. If you are looking for a clamp that will allow you to fasten your work securely, this Kant Twist 1 Inch Cantilever Clamp is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.