Weaver Grips, 11/16 x 2-1/2 In
Mfr # WG020
Zoro # G4523845
product price: $5.55
/eaKey Features
Dimensions (In.)
11/16 x 2-1/2
Characteristics
Plastic, Snap On, Black
For Use With
Clamps with 2 in and 2-1/2 in Jaw Size
Application
Clamping
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG020
Zoro #
G4523845
UPC #
-
Country of Origin
United States
Dimensions
Dimensions (In.)
11/16 x 2-1/2
Overall Width
11/16 in
Overall Length
2 1/2 in
Details
Item
Weaver Grips
Characteristics
Plastic, Snap On, Black
For Use With
Clamps with 2 in and 2-1/2 in Jaw Size
Application
Clamping
Material
ABS Plastic
Compatible with Brand
Kant-Twist
Compatible with Manufacturer Model Number
K020T, K020TS, K025TD, K025TPD
Compatible with Series
Weaver-Grips
Compatible Grainger Part Number
23N367, 23N372, 23N376, 54ZY11
Compatible Manufacturer Part Number
K020T, K020TS, K025TD, K025TPD
Compatible Manufacturer Model Number
K020T, K020TS, K025TD, K025TPD
For Use With Mfr. Model Number
K020T, K020TS, K025TD, K025TPD
Compatible with Manufacturer Model No.
K020T, K020TS, K025TD, K025TPD
Compatible with Mfr. Model No.
K020T, K020TS, K025TD, K025TPD
For Use with Mfr Model Number
K020T, K020TS, K025TD, K025TPD
Compatible Pump Manufacturer Part Number
K020T, K020TS, K025TD, K025TPD
Compatible Mfr. Model Number
K020T, K020TS, K025TD, K025TPD
Description
When you are using T-handle clamps, the KANT-TWIST WG020 Weaver Grips is the accessory you will want to have on hand. The plastic grips provide a better grip for your tools. The black plastic grips snap onto your T-handle clamps in seconds and give you a better grip on them. This 11/16 x 2 1/2" size clamp accessories can be used with most brands of clamps. If you are looking for an easy way to get a better grip on your T-handle clamps, this KANT-TWIST WG020 Weaver Grips is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.