
19-20INLCD ANTIGLR FILT
Mfr # LCD20W
Zoro # G916061390
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Color
Silver
Product Type
Standard Screen Filter
Display Size Supported
20 in
Anti-glare
Yes
Compatible Devices
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCD20W
Zoro #
G916061390
UPC #
750333105018
Country of Origin
United States
Dimensions
Display Size Supported
20 in
Details
Color
Silver
Product Type
Standard Screen Filter
Anti-glare
Yes
Compatible Devices
Monitor
Material
Acrylic
Display Type Supported
LCD
Widescreen
Yes
Durability
Scratch Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.