ACCOMMODATES MONITOR, LAPTOP, PRINTERS FAX MACHINES. EXTRA LARGE, STURDY 17IN X

  • Mfr # MS400

  • Zoro # G615223211


product price: $37.19
/ea

Key Features

Color
Black
Material
Plastic
Width
6"
Weight Capacity
60 lb
Depth
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS400
Zoro #
G615223211
UPC #
750333634006
Country of Origin
Taiwan, Province of China

Dimensions

Width
6"
Depth
13"
Maximum Adjustable Stand Height
6.50"
Length
17"
Max. Adjustable Stand Height
6.50 in

Details

Color
Black
Material
Plastic
Weight Capacity
60 lb
Display Type Supported
Flat Panel
Maximum Load Capacity
60 lb
Recycled
Yes
Recycled Content
0.3
Assembly
Not Required
Item
Display Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.