Zoro Homepage

Acrylic Angled Telephone Stand

  • Mfr # ATS580

  • Zoro # G600428980


product price: $28.25
/ea

Key Features

Color
Clear
Material
Acrylic
Depth
9.5"
Height
4.5"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS580
Zoro #
G600428980
UPC #
750333355802
Country of Origin
China

Dimensions

Depth
9.5"
Height
4.5"
Width
10"

Details

Color
Clear
Material
Acrylic
Product Type
Telephone Stand
Compatibility
Telephone, Answering Machine, Directory

Description

Acrylic Angled Telephone Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.