AD15 Double Letter Tray Two-Tier Acrylic Clear
- Mfr # AD15
- Zoro # G603982106
product price:Â
$
92.59
/ea
Key Features
Material
Acrylic
Color
Clear
Height
2-1/2 in
For Use With
Document Storage
Overall Depth
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD15
- Zoro #
- G603982106
- UPC #
- 750333510157
- Country of Origin
- China
Dimensions
- Height
- 2-1/2 in
- Overall Width
- 10-1/2 in
- Overall Depth
- 13.8 in
Details
- Item
- Desk Tray
- Material
- Acrylic
- Color
- Clear
- For Use With
- Document Storage
- Features
- Non-skid Base
- Number of Tiers
- 2
- Placement
- Desktop
- Mounting
- Desktop
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.