Shop KANTEK
See all product information
Create Account
AD30 Acrylic Business Card Holder Capacity 80 Cards Clear
- Mfr # AD30
- Zoro # G103687440
product price:Â
$
31.35
/ea
Key Features
Color
Clear
Width
4"
Height
2"
Depth
1.9"
Placement
Desktop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD30
- Zoro #
- G103687440
- UPC #
- 750333510300
- Country of Origin
- China
Dimensions
- Width
- 4"
- Height
- 2"
- Depth
- 1.9"
Details
- Item
- Card Holder
- Color
- Clear
- Placement
- Desktop
Description
Angled, transparent design offers easy access to cards. Heavy-cast polished acrylic for durability and a sleek, contemporary look. Manufacturer's one-year limited warranty. Card Holder Type: Business Card Holder; Card Capacity: 80; For Card Size: Business Card; Color(s): Clear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.