Adjustable Standard Monitor Stand with Drawer - 60 lb Load Capacity - 6" Height x 13" Width - Black
- Mfr # MS420
- Zoro # G214876535
product price:Â
$
40.45
/ea
Key Features
Color
Black
Material
Plastic
Length
17 in
Width
13"
Weight Capacity
60 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS420
- Zoro #
- G214876535
- UPC #
- 750333634204
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Material
- Plastic
- Weight Capacity
- 60 lb
- Number of Shelves
- 1
- Maximum Load Capacity
- 60 lb
- Recycled Content
- 0.3
- Recycled
- Yes
- Total Number of Drawers
- 1
- Assembly
- Not Required
- Item
- Monitor Stand
- Features
- Cable Management
Dimensions
- Length
- 17 in
- Width
- 13"
- Height
- 6 in
- Maximum Adjustable Stand Height
- 6.50"
- Max. Adjustable Stand Height
- 6.50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.