
Blackout Privacy Filter fits 20" LCD Monitors
Mfr # SVL20.1
Zoro # G100428954
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Width
16.06"
Features
Privacy
Height
12.06"
Product Type
Privacy Screen Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVL20.1
Zoro #
G100428954
UPC #
750333175004
Country of Origin
Korea, Republic of
Dimensions
Width
16.06"
Height
12.06"
Details
Features
Privacy
Product Type
Privacy Screen Filter
Description
Blackout Privacy Filter fits 20" LCD Monitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.