Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Business Card Holder, Clear, Acrylic

  • Mfr # KTKAD30

  • Zoro # G2956847


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Color
clear
Holds
2-1/4 x 4 in
Length
1 7/8 in
Width
4 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTKAD30
Zoro #
G2956847
UPC #
-
Country of Origin
China

Dimensions

Length
1 7/8 in
Width
4 in
Height
2 in
For Card Size
Business Card
Depth
1.88"
Length (Straight Wireway)
1 7/8 in
Overall Height
2 in
Overall Length
1 7/8 in
Compatible Card Height
2 1/4 in
Overall Width
4 in
Compatible Card Width
4 in

Details

Item
Business Card Holder
Color
clear
Holds
2-1/4 x 4 in
Material
Acrylic
Includes
Includes business card holder.
Product Type
Business Card Holder
Card Capacity
80
Number of Cards
80

Description

Business Card Holder, Clear, Acrylic, Holds 2-1/4 x 4 In., Length 1-7/8 In., Width 4 In., Height 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.