Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELEGANT LIGHTWEIGHT DESIGN. HIGH QUALITY FRESNEL LENS. ADJUSTABLE MAGNIFICATION.

  • Mfr # MAG24WL

  • Zoro # G916043044


product price: $131.58
/ea
Free Shipping & Returns

Key Features

Features
Lightweight, Non-glare
Material
Metal
Product Type
Monitor Magnifier
Product Line
MaxView
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG24WL
Zoro #
G916043044
UPC #
750333105490
Country of Origin
United States

Dimensions

Width
7 in
Length
23.5 in
Magnifier Length
24 in
Height
14.3 in

Details

Features
Lightweight, Non-glare
Material
Metal
Product Type
Monitor Magnifier
Product Line
MaxView
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.