Zoro Homepage

Extra Wide Adjustable Monitor/Laptop Stand, Single Level

  • Mfr # MS500

  • Zoro # G000416778


product price: $34.49
/ea

Key Features

Color
Black
Material
Plastic
Height
6.5"
Width
20"
Weight Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS500
Zoro #
G000416778
UPC #
750333635003
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5"
Width
20"
Depth
13.3"
Min. Adjustable Stand Height
3 in
Max. Adjustable Stand Height
6.50 in
Platform Size
20 in W x 13.25 in D

Details

Color
Black
Material
Plastic
Weight Capacity
60 lb
Number of Shelves
1
Mounting
Desktop
Features
Sturdy, Cable Management
Product Type
Monitor Riser
Compatibility
Monitors, Laptops, Printers, Fax Machines
Recycled
Yes
Item
Monitor Riser
Assembly
Not Required

Description

Extra Wide Adjustable Monitor/Laptop Stand, Single Level

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.