
Filter protects the LCD Display surface. Improves images by reducing glare and enhancing
Mfr # LCD17
Zoro # G416450779
product price: $66.49
/eaKey Features
Product Type
Standard Screen Filter
Display Type Supported
LCD
Material
Acrylic
Color
Silver
Compatible Devices
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCD17
Zoro #
G416450779
UPC #
750333000000
Country of Origin
United States
Dimensions
Display Size Supported
17 in
Details
Product Type
Standard Screen Filter
Display Type Supported
LCD
Material
Acrylic
Color
Silver
Compatible Devices
Monitor
Anti-glare
Yes
Durability
Scratch Resistant
Description
Filter protects the LCD Display surface. Improves images by reducing glare and enhancing contrast. Elegant Frameless design. Neutral light tint for tr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.