Glass Top Monitor Riser Extra Wide 39.4" Wide

  • Mfr # MS380

  • Zoro # G800416756


product price: $59.19
/ea

Key Features

Color
Clear
Material
Tempered Glass
Height
3.3"
Width
39.4"
Weight Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS380
Zoro #
G800416756
UPC #
750333633801
Country of Origin
China

Dimensions

Height
3.3"
Width
39.4"
Depth
10.2"

Details

Color
Clear
Material
Tempered Glass
Weight Capacity
60 lb
Mounting
Desktop
Features
Storage Space, Non-skid Feet
Product Type
Multipurpose Desktop Riser
Assembly
Not Required
Item
Multipurpose Desktop Riser
Recycled
No

Description

Glass Top Monitor Riser Extra Wide 39.4" Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.