Kantek KTKMS400 Monitor Stand- w-o Drawer- Adjust. Height- Cable Management- BK

  • Mfr # KTKMS400

  • Zoro # G604012109


product price:  $66.99
/ea

Key Features

Color
Black
Display Type Supported
Flat Panel
Max. Load Capacity
60 lb
Recycled
Yes
Max. Adjustable Stand Height
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTKMS400
Zoro #
G604012109
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Adjustable Stand Height
6.50 in

Details

Color
Black
Display Type Supported
Flat Panel
Max. Load Capacity
60 lb
Recycled
Yes
Recycled Content
0.3
Item
Display Stand

Description

Monitor stand adjusts in height from 3" to 6-1/2" in 1-1/4" increments and offers a 17" x 13-1/4" sturdy platform. Wide design is suitable to dock or support today's larger laptop computers. Use stand to maximize your work space while raising your monitor or laptop to a comfortable viewing level. Monitor stand supports up to 60 lb. on the extra large platform and includes cable management. Monitor stand is made of plastic with 30 percent post-consumer material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.