Zoro Homepage

Kantek LCD Monitor Stand with Drawers - Flat Panel Display Type Supported - 5" Depth - Black

  • Mfr # MS200B

  • Zoro # G600428966


product price: $42.19
/ea

Key Features

Color
Black
Material
Plastic
Height
18"
Width
13"
Depth
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS200B
Zoro #
G600428966
UPC #
750333632019
Country of Origin
Taiwan, Province of China

Dimensions

Height
18"
Width
13"
Depth
5"

Details

Color
Black
Material
Plastic
Number of Shelves
2
Product Type
Display Stand
Recycled
No
Display Type Supported
Flat Panel
Item
Display Stand
Assembly
Not Required

Description

LCD Stand, 2 drawers, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.