
Keyboard Tray, Clamp, Tilting
Mfr # KT165
Zoro # G200428960
product price: $64.59
/eaKey Features
Length
26.5"
Width
5"
Height
11.5"
Color
Black
Product Type
Keyboard Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT165
Zoro #
G200428960
UPC #
750333681659
Country of Origin
Taiwan, Province of China
Dimensions
Length
26.5"
Width
5"
Height
11.5"
Details
Color
Black
Product Type
Keyboard Tray
Assembly Required
Yes
Mounting Type
Desk Mountable
Description
Keyboard Tray, Clamp, Tilting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.