Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LCD MONITOR MAGNIFIER 19

  • Mfr # MAG19L

  • Zoro # G815576858


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Display Size Supported
19 in
Anti-glare
Yes
Color
Silver
Height
7 in
Depth
17.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG19L
Zoro #
G815576858
UPC #
750333105995
Country of Origin
United States

Dimensions

Display Size Supported
19 in
Height
7 in
Depth
17.63 in
Width
14 in

Details

Anti-glare
Yes
Color
Silver
Material
Acrylic
Product Type
Magnifying Screen Filter
Display Type Supported
LCD
Compatible Devices
Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.