
LCD MONITOR MAGNIFIER 21.5 & 22 WIDESCR
Mfr # MAG22WL
Zoro # G215576854
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Product Type
Monitor Magnifier
Lens Material
Acrylic
Width
15.3 in
Color
Silver
Features
Non-glare, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG22WL
Zoro #
G215576854
UPC #
750333105292
Country of Origin
United States
Dimensions
Width
15.3 in
Maximum Screen Size Supported
22 in
Depth
23.8 in
Magnifier Width
15.25 in
Minimum Screen Size Supported
21.50 in
Height
1.8 in
Details
Product Type
Monitor Magnifier
Lens Material
Acrylic
Color
Silver
Features
Non-glare, Lightweight
Material
Metal, Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.