
LCD PRIVACY FILTER, FITS 15 LCD MONITORS
Mfr # KTKLCD15SV
Zoro # G411181418
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Screen Size
15 in
Material
Tempered Safety Glass, Acrylic
Monitor Type
LCD
Includes
Secure-View LCD15SV Privacy Screen FilterMicrofiber Cleaning Cloth
Features
Anti-reflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTKLCD15SV
Zoro #
G411181418
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
15 in
Display Size Supported
15 in
Details
Material
Tempered Safety Glass, Acrylic
Monitor Type
LCD
Includes
Secure-View LCD15SV Privacy Screen FilterMicrofiber Cleaning Cloth
Features
Anti-reflective
For Use With
Monitor
Item
Privacy Screen Filter
Display Type Supported
LCD
Durability
Scratch Resistant
Compatible Devices
Monitor
Product Type
Privacy Screen Filter
Anti-glare
Yes
Description
KANTEK LCD15SV LCD Privacy Filter, Fits 15 LCD Monitorsin 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.