Zoro Homepage
This item is Discontinued.
Kantek LCD Privacy Filter, For 19"-20" Monitor KTKLCD19SV

LCD Privacy Filter, For 19"-20" Monitor (Discontinued)

  • Mfr # KTKLCD19SV
  • Zoro # G101839353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTKLCD19SV
Zoro #
G101839353
UPC #
750333105940
Country of Origin
United States

Description

LCD privacy/antiglare filter with anti-reflective coating produces a crisp and sharp image. Neutral light tint delivers a bright display with true color fidelity. Filter reduces glare by 95 percent and enhances contrast to help prevent eyestrain. Anti-privacy feature prevents unauthorized view of sensitive information. Filter protects your delicate 19" to 20" LCD surface from scratches and other damage. Elegant frameless design coordinates well with black, gray or silver monitors. Filter is made of optical-quality acrylic and includes a Microfiber cleaning cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.