Zoro Homepage

LCD Protect Anti-Glare Filter, Fits 24 Widescreen 16:10 and 16:9

  • Mfr # LCD24W

  • Zoro # G800428995


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
22"
Material
Acrylic
Color
Silver
Features
Damage Protection
Height
13.58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD24W
Zoro #
G800428995
UPC #
750333105414
Country of Origin
United States

Dimensions

Width
22"
Height
13.58"

Details

Material
Acrylic
Color
Silver
Features
Damage Protection
Product Type
Standard Screen Filter

Description

LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.