
LCD PROTECT ANTIGLARE FILTER 21.5 22 W
Mfr # LCD22W
Zoro # G915368834
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Width
20.10"
Display Size Supported
21.5 in, 22 in
Device Supported
Monitor
Durability
Scratch Resistant, Damage Resistant
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCD22W
Zoro #
G915368834
UPC #
750333105216
Country of Origin
United States
Dimensions
Width
20.10"
Display Size Supported
21.5 in, 22 in
Height
12.50 in
Details
Device Supported
Monitor
Durability
Scratch Resistant, Damage Resistant
Display Type Supported
LCD
Anti-glare
Yes
Item
Standard Screen Filter
Color
Silver
Compatible Devices
Monitor
Product Type
Standard Screen Filter
Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.