
LCD PROTECT PRV FILT15I
Mfr # LCD15SV
Zoro # G216061403
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Durability
Scratch Resistant
Material
Acrylic
Features
Anti-reflective
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCD15SV
Zoro #
G216061403
UPC #
750333105544
Country of Origin
United States
Dimensions
Display Size Supported
15 in
Details
Durability
Scratch Resistant
Material
Acrylic
Features
Anti-reflective
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Anti-glare
Yes
Includes
Secure-View LCD15SV Privacy Screen FilterMicrofiber Cleaning Cloth
Display Type Supported
LCD
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.