
LCDPRT NOGLAREFLT 19-20
Mfr # LCD19
Zoro # G416061388
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Anti-glare
Yes
Display Type Supported
LCD
Width
17.80 in
Color
Clear
Product Type
Standard Screen Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCD19
Zoro #
G416061388
UPC #
750333105919
Country of Origin
United States
Dimensions
Width
17.80 in
Display Size Supported
19 in, 20 in
Height
14 in
Depth
0.90 in
Details
Anti-glare
Yes
Display Type Supported
LCD
Color
Clear
Product Type
Standard Screen Filter
Compatible Devices
Monitor
Durability
Scratch Resistant
Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.