Letter Tray, Clear, Acrylic, 12 in W, 16 2/3 in L, 3 1/3 in H, 13.75" D, 1 Number of Compartments
- Mfr # KTKAD10
- Zoro # G5522142
product price:Â
$
26.55
/ea
Key Features
File Size
Letter
Number of Compartments
1
Color
Clear
Length
16 2/3 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTKAD10
- Zoro #
- G5522142
- UPC #
- -
- Country of Origin
- China
Dimensions
- File Size
- Letter
- Length
- 16 2/3 in
- Width
- 12 in
- Height
- 3 1/3 in
- Depth
- 13.75"
- Overall Height
- 2 1/2 in
- Overall Depth
- 13 3/4 in
- Overall Width
- 10 1/2 in
- Paper Size
- Letter
Details
- Item
- Letter Tray
- Number of Compartments
- 1
- Color
- Clear
- Material
- Acrylic
- Product Type
- Letter Tray
- Load Orientation
- Front
- File Orientation
- Horizontal
- Stackable
- Stackable
- Shell Material
- Acrylic
- Wire Color
- Clear
Description
Letter Tray, File Size Letter, Number of Compartments 1, Clear, Acrylic, Length 16 2/3 in, Width 12 in, Height 3 1/3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.