Letter Tray, Clear, Acrylic, PK2
- Mfr # KTKAD15
- Zoro # G822887039
product price:Â
$
50.15
/pk of 2, $25.08/ea
Key Features
Height
2-1/2 in
Material
Acrylic
Mount Type
Desktop Mount
Number of Tiers
2
Features
Non-skid Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTKAD15
- Zoro #
- G822887039
- UPC #
- 750333510157
- Country of Origin
- China
Dimensions
- Height
- 2-1/2 in
- Depth
- 13-3/4 in
- Width
- 10-1/2 in
- Paper Size
- Letter
- Overall Width
- 10 1/2 in
- Overall Height
- 2 1/2 in
- Overall Depth
- 13 3/4 in
Details
- Material
- Acrylic
- Mount Type
- Desktop Mount
- Number of Tiers
- 2
- Item
- Letter Tray
- Features
- Non-skid Base
- Color
- Clear
- Application
- Document Storage
- Number of Compartments
- 2
- Product Type
- Letter Tray
- File Orientation
- Horizontal
- Shell Material
- Acrylic
- Wire Color
- Clear
Description
Letter Tray, Number of Compartments 2, Clear, Acrylic, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.