Mobile Printer Stand, Black, Plastic
Mfr # KTKPS540
Zoro # G5824944
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Overall Height
24 1/2 in
Overall Width
17 in
Overall Depth
13 1/4 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTKPS540
Zoro #
G5824944
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
24 1/2 in
Overall Width
17 in
Overall Depth
13 1/4 in
Overall Height (In.)
24 1/4 in
Overall Width (In.)
17 in
Overall Depth (In.)
13 1/4 in
Adjustable Shelf Height
Yes
Details
Color
Black
Material
Plastic
Item
Printer Stand
Number of Drawers
1
Number of Shelves
3
Caster Lock
Yes
Adjustable
Yes
Load Capacity (Lb.)
75 lb
Caster Type
(2) Locking, (2) Swivel
Assembly
Unassembled
Number of Casters
4
Product Type
Printer Stand
Weight Capacity
75 lb
Locking Casters
Yes
Description
Printer Stand, Caster Type (2) Locking, (2) Swivel, Color Black, Material Plastic, Number of Drawers 1, Number of Shelves 3, Overall Depth 13 1/4 in, Overall Height 24 1/2 in, Overall Width 17 in, Product Type Printer Stand, Standards Not Applicable, Weight Capacity 75 lb, Adjustable Shelf Height Yes, Assembly Unassembled, Locking Casters Yes, Number of Casters 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.