
Monitor Riser MDF and Steel, Gray and Black 19.1" Wide
Mfr # MS720
Zoro # G200417063
product price: $56.19
/eaKey Features
Material
Steel, Medium Density Fiberboard (MDF)
Height
3.2"
Width
19.1"
Depth
9.8"
Features
Comfortable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS720
Zoro #
G200417063
UPC #
750333637205
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.2"
Width
19.1"
Depth
9.8"
Details
Color
Gray, Black
Material
Steel, Medium Density Fiberboard (MDF)
Features
Comfortable
Product Type
Multipurpose Desktop Riser
Style
Modern-contemporary
Item
Multipurpose Desktop Riser
Recycled
No
Assembly
Not Required
Description
Monitor Riser MDF and Steel, Gray and Black 19.1" Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.