Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MONITOR STD ADJUST/ HEIGHT WIDE W/DRAWER

  • Mfr # MS520

  • Zoro # G414911555


product price: $49.25
/ea

Key Features

Color
Black
Material
Plastic
Height
6"
Width
13.3"
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS520
Zoro #
G414911555
UPC #
750333635201
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
13.3"
Height Adjustable
Yes
Maximum Adjustable Stand Height
6.50"
Platform Size
20" Width x 13.25" Depth
Length
20"
Minimum Adjustable Stand Height
3"
Min. Adjustable Stand Height
3 in
Max. Adjustable Stand Height
6.50 in

Details

Color
Black
Material
Plastic
Weight Capacity
50 lb
Mounting
Desktop
Number of Shelves
1
Recycled
Yes
Total Number of Drawers
1
Recycled Content
0.3
Compatibility
MonitorsLaptopsPrintersFax Machines
Maximum Load Capacity
50 lb
Features
Cable Management; Height Adjustable
Assembly
Not Required
Item
Monitor Riser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.