Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phone Central Organizer, Black

  • Mfr # ORG500

  • Zoro # G900420028


product price: $21.99
/ea

Key Features

Color
Black
Features
Cable Management, Non-skid Base
Application
Notepad, Cellular Phone, File Organization, Pen/Pencil Storage, Paper Clip Storage, Telephone, PDA, Calculator
Material
Plastic
Depth
11.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORG500
Zoro #
G900420028
UPC #
750333309003
Country of Origin
United States

Dimensions

Depth
11.8"
Height
3.5"
Width
14.3"

Details

Color
Black
Features
Cable Management, Non-skid Base
Application
Notepad, Cellular Phone, File Organization, Pen/Pencil Storage, Paper Clip Storage, Telephone, PDA, Calculator
Material
Plastic
Type
Desktop Phone Organizer
Product Type
Desktop Phone Organizer
Recycled
No
Assembly
Not Required
Placement
Desktop

Description

Phone Central Organizer, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.