Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTKLGCC222
Zoro #
G5763082
UPC #
038572122219
Country of Origin
China
Dimensions
Length
23 3/4 in
Width
11 1/4 in
Depth
15 1/2 in
Details
Item
Roller Laptop Case
Fits
Laptop Up to 15.6 in
Color
Black
Material
Ballistic Nylon
Includes
Removable Sleeve
Description
Roller Laptop Case, Fits Laptop Up to 15.6 in, Color Black, Material Ballistic Nylon, Length 23 3/4 in, Width 11 1/4 in, Depth 15 1/2 in, Includes Removable Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.