Zoro Homepage

SIGN HOLDER, FLOOR STAND

  • Mfr # SH817

  • Zoro # G316297108


product price: $89.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH817
Zoro #
G316297108
UPC #
750333808179
Country of Origin
China

Description

Floor stand sign holder, Includes 2 sign holders, Holds 8 1/2 X 11 or 11 X 17 graphics, Heavy duty construction with steel base and pole, Ideal for high-traffic areas, Sign holders features a snap frame construction for easy swapping of material, Display panel rotates in portrait or landscape modes and tilts back and forth for best display angle, Display panel can be mounted at multiple height positions for best visual impact, Constructed of coated steel, suitable for indoor or outdoor usage, Steel pole is 51in high and 1 1/2in in diameter, Heavy steel base for stability, 14in in diameter, Stand can be used free standing or anchored to floor standard hardware included, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.