Shop KANTEK
See all product information
Create Account
SVL15.0 Notebook LCD Privacy Filter - For 15" - Anti-glare
- Mfr # SVL15.0
- Zoro # G400428999
product price:Â
$
44.89
/ea
Key Features
Screen Size
15"
Monitor Type
LCD
Features
Anti-glare
Product Type
Privacy Screen Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVL15.0
- Zoro #
- G400428999
- UPC #
- 750333175509
- Country of Origin
- Korea, Republic of
- Monitor Type
- LCD
- Features
- Anti-glare
- Product Type
- Privacy Screen Filter
- Item
- Privacy Screen Filter
Dimensions
- Screen Size
- 15"
Description
Blackout Privacy Filter fits 15" LCD Monitors and Notebooks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.