Zoro Homepage

Tablet Stand for Apple iPad and other 7" - 10" Tablets

  • Mfr # TS710

  • Zoro # G000420027


product price: $43.15
/ea

Key Features

Color
Black
Material
ABS Plastic
Features
Swivel
Height
7.5"
Width
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS710
Zoro #
G000420027
UPC #
750333637106
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5"
Width
7.5"
Depth
2.5"

Details

Color
Black
Material
ABS Plastic
Features
Swivel
Product Type
Tablet PC Holder

Description

Tablet Stand for Apple iPad and other 7" - 10" Tablets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.