Two-Level Stand, w/Drawer, Black
Mfr # MS480
Zoro # G7195730
product price: $44.09
/eaKey Features
Color
Black
Material
Plastic
Height
7"
Width
17"
Assembly
Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS480
Zoro #
G7195730
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
7"
Width
17"
Depth
13.25"
Length
17 in
Height (Max)
7"
Height (Min)
3.5"
Depth (Max)
13.25"
Width (Max)
17"
Max. Adjustable Stand Height
6.50 in
Details
Color
Black
Material
Plastic
Item
Two-Level Stand,w/Drawer,Black
Assembly
Not Required
Features
Two Level Deluxe Stand With Organizing Drawer—Adjusts from 3 1/2" to 7"
OEM/Compatible
Compatible
Shelf Count
2
Weight
6.367 lbs
Workstation Type
Mobile Workstation; Traditional Desk/Table
Drawer Count
1
Recycled
Yes
Display Type Supported
CRT
Description
Two-Level Stand,w/Drawer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.