Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DESKTOP MONITOR STAND

  • Mfr # DTS1000

  • Zoro # G712312597


product price: $85.87
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal, Solid Steel, Aluminum
Weight Capacity
17.60 lb
Mounting
Desktop
Height Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTS1000
Zoro #
G712312597
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes
Maximum Screen Size Supported
32"
Maximum Adjustable Stand Height
19.70"
Minimum Screen Size Supported
17"
Max. Adjustable Stand Height
19.70 in
Min. Screen Size Supported
17 in
Max. Screen Size Supported
32 in

Details

Color
Black
Material
Metal, Solid Steel, Aluminum
Weight Capacity
17.60 lb
Mounting
Desktop
Placement Supported
Universal
Finishing
Powder Coated
Tilt Angle
+20° to -50°
Package Contents
DTS1000 Universal Desktop Monitor Stand Monitor Plate Cable Guide Cable Management Clip
Rotation Angle
360°
Display Orientation
Landscape/Portrait
Maximum Load Capacity
17.60 lb
VESA Mount Standard
75 x 75, 100 x 100
Placement
Universal
Features
Tool Holder, Heavy Duty, Ergonomic, Tilt, Adjustable Tilt, Cable Management, Swivel, Durable, Rotate; Height Adjustable
Includes
Monitor Plate, Cable Guide, Cable Management Clip.
Item
Monitor Stand
Application
Monitor
Finish
Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.