Zoro Homepage

DESKTOP MOUNT-DUAL ARM

  • Mfr # DML2000

  • Zoro # G212423465


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Weight Capacity
22.05 to 44.09 lb
Mounting
Desk; Universal
Mount Pattern
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML2000
Zoro #
G212423465
UPC #
-
Country of Origin
China

Dimensions

Minimum Extended Height
5.10"
Height Adjustable
Yes
Maximum Screen Size Supported
27"
Minimum Screen Size Supported
17"
Min. Extended Height
5.10 in
Min. Screen Size Supported
17 in
Max. Screen Size Supported
27 in

Details

Color
Black
Material
Aluminum
Weight Capacity
22.05 to 44.09 lb
Mounting
Desk; Universal
Mount Pattern
Universal
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Monitor
Finishing
Black, Painted
Minimum Load Capacity
22.05 lb
Orientation
Landscape/Portrait
VESA Mount Compatible
Yes
Number of Displays Supported
2
Maximum Load Capacity
44.09 lb
Package Contents
Desktop Monitor Mount Assembly Manual Monitor Mounting Hardware Grommet Attachment Hardware
Item
Desk Mount
Features
Grommet, Ergonomic, 360° Rotation, -80° to 90° Tilt, Adjustable, Cable Management; Height Adjustable
Includes
Desktop Monitor Mount, Assembly Manual, Monitor Mounting Hardware, Grommet Attachment Hardware.
Finish
Black, Painted

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.