Zoro Homepage

DESKTOP MOUNT-SINGLE ARM

  • Mfr # DML1000

  • Zoro # G312423389


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Painted Steel, Plastic
Weight Capacity
22 to 22.10 lb
Mounting
Universal
Maximum Screen Size Supported
34"
Minimum Load Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML1000
Zoro #
G312423389
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
34"
Minimum Screen Size Supported
17"
Height Adjustable
Yes
Max. Screen Size Supported
34 in
Min. Screen Size Supported
17 in

Details

Material
Aluminum, Painted Steel, Plastic
Weight Capacity
22 to 22.10 lb
Mounting
Universal
Minimum Load Capacity
22 lb
Finishing
Powder Coated, Painted
Device Supported
Monitor, Display Screen
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
VESA Mount Compatible
Yes
Maximum Load Capacity
22.10 lb
Package Contents
DML1000 Desktop Monitor Mount Assembly Manual Monitor Mounting Hardware Grommet Attachment Hardware
Mount Pattern
Universal
Includes
Assembly Manual, Monitor Mounting Hardware, Grommet Attachment Hardware.
Item
Mounting Arm
Features
Swivel, -80° to 90° Tilt, Ergonomic, Adjustable, 360° Rotation, 180° Swivel, Cable Management, Landscape/Portrait Mounting; Height Adjustable
Finish
Powder Coated, Painted
Application
Workspace, Workstation, Flat Surface, Desk

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.