
Dual Stud TV Wall Mount
Mfr # PDX650
Zoro # G912432149
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
17.20 in
Width
28 in
Load Capacity
125 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDX650
Zoro #
G912432149
UPC #
800152713038
Country of Origin
China
Dimensions
Height
17.20 in
Width
28 in
Depth
21.80 in
Max. Screen Size Supported
75 in
Maximum Screen Size Supported
75 in
Details
Item
Wall Mount
Color
Black
Load Capacity
125 lb
Material
Steel
Includes
Mount, Hardware, Manuals
Mounting Pattern
200 x 100, 600 x 400
Number of Displays Supported
1
Device Supported
TV
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.