Zoro Homepage

ELEVATED DESKTOP LAPTOP STAND

  • Mfr # LE1

  • Zoro # G112381759


product price: $46.29
/ea

Key Features

Color
Black
Material
Solid Steel, Silicone
Weight Capacity
19.80 lb
Tilt Angle
15°
Minimum Screen Size Supported
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE1
Zoro #
G112381759
UPC #
-
Country of Origin
China

Dimensions

Minimum Screen Size Supported
11"
Maximum Screen Size Supported
16"
Max. Screen Size Supported
16 in
Min. Screen Size Supported
11 in

Details

Color
Black
Material
Solid Steel, Silicone
Weight Capacity
19.80 lb
Tilt Angle
15°
Maximum Load Capacity
19.80 lb
Package Contents
Universal Laptop Riser Velcro Strap
Application
Notebook
Features
Tilt, Ergonomic, Cable Management, Non-slip
Includes
Universal Laptop Riser, Velcro Strap.
Item
Notebook Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.