Kanto DS250W Wall Mount for Smartphone, Tablet - White - 2.20 lb Load Capacity - Aluminum

  • Mfr # DS250W

  • Zoro # G712423293


product price: $55.29
/ea

Key Features

Color
White
Material
Aluminum
Weight Capacity
2.20 lb
Package Contents
Phone & Tablet Stand, Assembly Manual, Camera Adapter, (2) Mounting Brackets, Hardware
Maximum Load Capacity
2.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS250W
Zoro #
G712423293
UPC #
-
Country of Origin
China

Details

Color
White
Material
Aluminum
Weight Capacity
2.20 lb
Package Contents
Phone & Tablet Stand, Assembly Manual, Camera Adapter, (2) Mounting Brackets, Hardware
Maximum Load Capacity
2.20 lb
Device Supported
Tablet, Smartphone
Item
Wall Mount
Includes
Phone & Tablet Stand, Assembly Manual, Camera Adapter, 2 x Mounting Brackets, Hardware.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.