
Low Profile Fixed TV Mount
Mfr # PF300
Zoro # G512432006
product price: $69.99
/eaKey Features
Color
Black
Height
16.70 in
Width
26.90 in
Load Capacity
150 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF300
Zoro #
G512432006
UPC #
800152718231
Country of Origin
China
Dimensions
Height
16.70 in
Width
26.90 in
Depth
1.40 in
Max. Screen Size Supported
90 in
Maximum Screen Size Supported
90 in
Details
Item
Wall Mount
Color
Black
Load Capacity
150 lb
Material
Steel
Includes
PF300 Fixed TV Wall Mount for 32" to 90" TVs - Supports 150 lb, Hardware, Manual
Features
Quick Release Mechanism, Lockable
Number of Displays Supported
1
Mounting Pattern
100 x 100, 600 x 400
Device Supported
Flat Panel Display
Durability
Theft Resistant
Maximum Load Capacity
150 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.