
Menu Board Ceiling Mount 3 TV
Mfr # MBC311T
Zoro # G512432327
product price: $730.59
/ea
Free Shipping & Returns
Key Features
Load Capacity
198 lb
Material
Aluminum, Plastic, Steel
Includes
Menu Board Ceiling Mount System, Installation Manual, Mounting Hardware
Features
Extendable, 15° Tilt, Lightweight, 5° Tilt, 10° Tilt, Telescoping, Flexible, Screen Level Adjustment, Cable Management
Series
MB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBC311T
Zoro #
G512432327
UPC #
800152719146
Country of Origin
China
Dimensions
Max. Screen Size Supported
60 in
Min. Screen Size Supported
40 in
Minimum Screen Size Supported
40 in
Maximum Screen Size Supported
60 in
Details
Item
Ceiling Mount
Load Capacity
198 lb
Material
Aluminum, Plastic, Steel
Includes
Menu Board Ceiling Mount System, Installation Manual, Mounting Hardware
Features
Extendable, 15° Tilt, Lightweight, 5° Tilt, 10° Tilt, Telescoping, Flexible, Screen Level Adjustment, Cable Management
Series
MB
Application
Beam, Ceiling, Concrete, Wood, Commercial
Mounting Pattern
600 x 400, 7(5) 75
Number of Displays Supported
3
Device Supported
Menu Board, Display Screen, Digital Signage Display, TV
VESA Mount Compatible
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.