Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Menu Board Ceiling Mount 4 TV

  • Mfr # MBC411T

  • Zoro # G612432265


product price: $1,015.09
/ea
Free Shipping & Returns

Key Features

Load Capacity
264 lb
Material
Steel, Plastic, Aluminum
Series
MB
Features
5° Tilt, Cable Management, Extendable, Lightweight, 10° Tilt, Screen Level Adjustment, 15° Tilt, Flexible, Telescoping
Includes
Menu Board Ceiling Mount System, Installation Manual, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC411T
Zoro #
G612432265
UPC #
800152719153
Country of Origin
China

Dimensions

Max. Screen Size Supported
60 in
Min. Screen Size Supported
40 in
Minimum Screen Size Supported
40 in
Maximum Screen Size Supported
60 in
Height Adjustable
Yes

Details

Item
Ceiling Mount
Load Capacity
264 lb
Material
Steel, Plastic, Aluminum
Series
MB
Features
5° Tilt, Cable Management, Extendable, Lightweight, 10° Tilt, Screen Level Adjustment, 15° Tilt, Flexible, Telescoping
Includes
Menu Board Ceiling Mount System, Installation Manual, Mounting Hardware
Number of Displays Supported
4
Device Supported
Digital Signage Display, Display Screen, TV, Menu Board
Application
Wood, Concrete, Beam, Commercial, Ceiling
VESA Mount Compatible
Yes
Mounting Pattern
600 x 400, 75 x 75
Maximum Load Capacity
264 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.